Conical cup grinding wheel 125x25x20 mm C800 steel/inox/hss/carbide

Article no.: 7133
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 7133
EAN / GTIN 9003170071338
Manufacturer number 7133
L-Number L50140 2808

Description

Description:

This product was specially developed for sharpening whittlers. Its grit size and tailored bond system enable you to achieve particularly cool grinding. Its fine surface improves the cutting ability and lifetime of the cutting tools. Ensure that you pay attention to the direction of rotation of the wheel when in use. The sharpening wheel must always move away from the cutting edge. In addition, the wheel flange diameter must be at least two thirds of the wheel diameter.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 800 - BE11
  • Dimension (D x T x H): 125 x 25 x 20 mm
  • Diameter: 125 mm
  • Thickness: 25 mm
  • Drill hole: 20 mm
  • Grain size: 800
  • Vs /max: 20 m/s
  • Material suitability: Steel;Tungsten carbide;Stainless steel;HSS
  • Tool for: Floorstanding grinder

Advantage:

  • Cool grinding
  • Long lifetime
  • Excellent workpiece surface finish

Application:

  • Especially suitable for trueing carving knives

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart