{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed, straight | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | bright finish | |
Type of product | Multi-function pliers |
Article number | 713200 160 | |
EAN / GTIN | 4045197166036 | |
Manufacturer number | 713200 160 |
This article |
Recommendations |
||
---|---|---|---|
Snipe nose pliers, straight, bright finished, overall length: 160mm
on request
In stock
2,433 pieces in stock
£10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
468 pieces in stock
£15.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,781 pieces in stock
£11.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of jaws | inner face roughened | inner face roughened | inner face roughened |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) |
Jaw length | 50 mm | 50 mm | 50 mm |
Handle | plastic coated | Multi-component covering with non-slip Haptoprene surface | Multi-component covering |
Jaw design | snipe-nosed, straight | snipe-nosed, straight | snipe nose, straight |
Standard | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 |
Material | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |