Swivel castors with lock

Article no.: 71263
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range Transportwagen
Type of product Roller

Identification numbers & Classifications

Article number 71263
EAN / GTIN 4017976712635
Manufacturer number 71263
L-Number L90080 1206

Description

Version:

accessories

Description:

Casings made of steel sheet, galvanized. Wheels with elastic tyres, blue-grey, non-marking (trackless). Alu-rims, hubs with ball bearings. Smooth, silent running, long durability.

Feature:

Total load capacity (kg): 300
Wheel size (mm): 160 x 50
Tyres: Elastic solid rubber blue grey
Effective height (mm): 196
Mounting plate (mm): 135 x 110
Screw hole distances (mm): 105 x 75/80
Screw hole-Ø (mm): 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart