Nut splitter f.nuts 19-27mm

Article no.: 71250012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nut splitters

Identification numbers & Classifications

Article number 71250012
EAN / GTIN 4018754173136
Manufacturer number 71250012
L-Number L60010 3187

Description

Description:

  • Galvanised
  • mechanical
  • For blasting fixed or overtightened nuts up to grade 8
  • The threaded bolt will not be damaged
  • While the spindle is being screwed in, the nut cutter body must be secured against twisting with an open-ended spanner
  • Cutting tools made of high-alloy tool steel

Feature:

  • max. torque: 60 N·m
  • for nuts SW mm: 19-27 mm
  • Gr.: 2
  • Weight: 386 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart