Nut splitter f.nuts 10-18mm

Article no.: 71250011
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nut splitters

Identification & Classification

Article number 71250011
Copy
EAN / GTIN 4018754173129
Copy
Manufacturer number 71250011
Copy
L-Number L60010 3271
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Galvanised
  • mechanical
  • For blasting fixed or overtightened nuts up to grade 8
  • The threaded bolt will not be damaged
  • While the spindle is being screwed in, the nut cutter body must be secured against twisting with an open-ended spanner
  • Cutting tools made of high-alloy tool steel

Feature:

  • max. torque: 40 N·m
  • for nuts SW mm: 10-18 mm
  • Gr.: 1
  • Weight: 193 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart