Service shorts 4-way stretch Women Black/Dark grey C40

Article no.: 712316459998C40
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / dunkelgrau
    Clothing size DE 40
    Type of product Short

    Identification numbers & Classifications

    Article number 712316459998C40
    EAN / GTIN 7330509822999
    Manufacturer number 712316459998C40

    Description

    Version:


    Main material
    92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

    Pockets
    Thigh pocket with zipper, Leg pocket on left side with flap and hidden magnet button and an internal phone pocket in mesh
    Ruler pocket with knife- and pen pocket
    Inset pocket with hidden zipper pocket

    Details
    Good surface for transfer
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Hidden buttons, Metal button

    Functionality
    Regular fit, Women's cut
    4-way stretch, Scratch free

    Reinforcement
    CORDURA®-reinforced pockets

    Description:

    • Scratch-free service shorts with women's fit in a fantastically comfortable and compliant 4-way stretch that can be used both in leisure time and at work
    • The shorts have a narrower fit, and there are elastics in the waistband for even better comfort

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart