Service shorts 4-way stretch Women Dark navy/Black C40

Article no.: 712316458699C40
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 40
Type of product Short

Identification numbers & Classifications

Article number 712316458699C40
EAN / GTIN 7330509822821
Manufacturer number 712316458699C40

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Thigh pocket with zipper, Leg pocket on left side with flap and hidden magnet button and an internal phone pocket in mesh
Ruler pocket with knife- and pen pocket
Inset pocket with hidden zipper pocket

Details
Good surface for transfer
Plastic zipper fly
D ring in waistline, Elastic at waistline
Hidden buttons, Metal button

Functionality
Regular fit, Women's cut
4-way stretch, Scratch free

Reinforcement
CORDURA®-reinforced pockets

Description:

  • Scratch-free service shorts with women's fit in a fantastically comfortable and compliant 4-way stretch that can be used both in leisure time and at work
  • The shorts have a narrower fit, and there are elastics in the waistband for even better comfort

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart