{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Surface | chemically blacked; Polished head | |
Type of jaws | inner face roughened | |
with cutting edge | no | |
fully insulated | no | |
Jaw design | snipe nose; flat | |
Standard | DIN ISO 5745 | |
Material | Chrome vanadium electrosteel; drop forged; oil-hardened | |
Handle | plastic coated | |
non-sparking | no | |
Jaw length | 54 mm | |
overall length | 160 mm | |
Type of product | Snipe nose pliers |
Article number | 712250 160 | |
EAN / GTIN | 4003773043454 | |
Manufacturer number | 29 21 160 |