Solid rubber tyre

Article no.: 71221
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range Transportwagen
    Type of product Wheel

    Identification numbers & Classifications

    Article number 71221
    EAN / GTIN 4017976371221
    Manufacturer number 71221
    L-Number L90080 455

    Description

    Version:

    accessories

    Description:

    Wheels with black solid rubber tyres, wheel rims of steel sheet or plastic, hubs with roller bearings.

    Feature:

    Total load capacity (kg): 350
    Wheel size (mm): 400 x 80
    Tyres: Solid rubber
    Rim: steel sheet red
    Bearing: roller bearing
    Length of hub (mm): 75
    Bore-Ø (mm): 25

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart