CDL Wet drill bits 450x450x11/4″ PREMIUM reinforced concrete

Article no.: 711270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 711270
EAN / GTIN 9003177112706
Manufacturer number 711270

Description

Feature:

  • Form: HOHL1 50098AI CORE DRILL
  • Specification : 20 - 5 - 11,3
  • Dimension (D x T x Y/AUFN): 450 x 450 x 11/4″ mm
  • Diameter: 450 mm
  • Thickness: 450 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart