CDL Wet drill bits 300x450x11/4″ PREMIUM reinforced concrete

Article no.: 711267
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 711267
EAN / GTIN 9003177112676
Manufacturer number 711267

Description

Feature:

  • Form: HOHL1 50098AI CORE DRILL
  • Specification : 20 - 5 - 11,3
  • Dimension (D x T x Y/AUFN): 300 x 450 x 11/4″ mm
  • Diameter: 300 mm
  • Thickness: 450 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart