{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 47 mm | |
Jaw design | flat | |
Standard | DIN ISO 5745 | |
Type of jaws | inside serrated | |
Handle | plastic coated | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | bright finish | |
Type of product | Flat-nose pliers |
Article number | 711100 160 | |
EAN / GTIN | 4045197283535 | |
Manufacturer number | 711100 160 |
This article |
Recommendations |
|
---|---|---|
Long flat nosed pliers, bright finished 160 mm
on request
In stock
355 pieces in stock
£11.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
£11.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of jaws | inside serrated | inside serrated |
Jaw length | 47 | 50 |
overall length | 160 | 160 |
Handle | plastic coated | plastic coated |
Standard | DIN ISO 5745 | DIN ISO 5745 |
Surface of pliers | bright finish | bright finish |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |