Ball joint puller Fork opening 20mm

Article no.: 71070001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 71070001
EAN / GTIN 4018754342372
Manufacturer number 71070001

Description

Description:

- for pressing out the ball joint pins on tie rods and stabilisers
- for car and truck ball joints
- 2-stage adjustment
- body and lever made of heat-treated steel
- drop-forged and hardened and tempered

Feature:

  • Fork opening (w): 20 mm
  • External drive hex (mm): 24 mm
  • Clear height (h) mm: 12-50 mm
  • Weight (g): 1370 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart