Screw EXTRACTOR M16-M20 5/8-3/4″mm

Article no.: 71050005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 71050005
EAN / GTIN 4018754286652
Manufacturer number 71050005
L-Number L60010 6321

Description

Description:

  • Removal tool for removing damaged screws or threaded bolts
  • With hexagon drive
  • With punch and double cutting edge
  • Suitable for right and left-hand threads

Feature:

  • for screws: 5/8-3/4″ M16-M20 mm
  • suitable twist drill: 11,1 mm 7/16″
  • External hex [inch): 3/4
  • External hexagon drive: 19
  • Gr.: 5
  • Length [mm): 90 mm
  • Weight: 100 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart