Screw EXTRACTOR M8-M10 5/16-3/8″mm

Article no.: 71050002
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 71050002
EAN / GTIN 4018754286621
Manufacturer number 71050002
L-Number L60010 6318
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Removal tool for removing damaged screws or threaded bolts
  • With hexagon drive
  • With punch and double cutting edge
  • Suitable for right and left-hand threads

Feature:

  • suitable twist drill: 4,8 mm 3/16″
  • for screws: 5/16-3/8″ M8-M10 mm
  • External hex [inch): 3/8
  • External hexagon drive: 9,5
  • Gr.: 2
  • Length [mm): 67 mm
  • Weight: 16 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart