Puller Clamping w.160mm x Clamping d.130mm

Article no.: 71035101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 71035101
EAN / GTIN 4018754342051
Manufacturer number 71035101

Description

Description:

- Three-armed
- With self-centring puller arms
- For pulling gears, ball bearings, pulleys and similar parts from a shaft or axle
- For pulling ball bearings, ball bearing outer rings and bushes from bores
- use of puller hooks on both sides
- nitrided spindle, no oiling required, maintenance-free
- galvanised

Feature:

  • External drive hex (mm): 19 mm
  • Hook foot tip thickness mm (a): 3 mm
  • Hook foot width mm (b): 24 mm
  • Hook foot depth mm (c): 12 mm
  • Size: 1
  • Number of hooks: 3
  • max. loading: 7.5 t
  • Clamping depth (h) mm: 130 mm
  • Spindle thread size: M18 x 1.5 x 170
  • Clamping width mm (w): 160 mm
  • Weight (g): 2600 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart