3M™ DBI-SALA® Fall Protection For Tools, Safe Bucket, 113 kg Load Rated, Drawstring, Vinyl, 1500139

Article no.: 7100279876
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100279876
Copy
EAN / GTIN 00840779112319
Copy
Manufacturer number 7100279876
Copy
L-Number L01130 112474
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Every 3M™ DBI SALA® Safe Bucket is manufactured with either a hook and loop or drawstring closure system which helps prevent accidental drops. Instead of rope, which is susceptible to fraying, a heavy duty hoisting/shoulder strap is built into every Safe Bucket. Each bucket is also equipped with a high quality and lightweight aluminium twist lock carabiner load rated for 30 kN (6,700 lbs.). There is no need to worry about a knot failing, or a non locking carabiner which may slip off at a connection point.

Advantage:

  • Heavy-duty vinyl is easy to clean and is suitable for harsh work environments
  • Innovative hook and loop closure system guards against spills during transport and lifting.
  • Unique design allows the closure system to be placed in Lockdown mode and Easy Access mode
  • Carabiner and Hoisting Strap equipped with a high-quality and lightweight aluminium twist-lock carabiner load rated for 30 kN
  • Six built in connection points for tethering tools with 4.5 kg (10 lbs.) load rating each
  • Puncture resistant plating sewn into the base of the bucket

Recommendation:

  • All work at height where tools are carried

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart