3M Xtract™ Back-up Pad, 89925, 5 in x 11/16 in 5/16 in-24 External

Article no.: 7100278691
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100278691
EAN / GTIN 00638060899250
Manufacturer number 7100278691
L-Number L51710 1779

Description

Version:

Brand: Xtract™
Color: Color: Yellow
Product Type: Back-up Pad
Maximum Speed: 12000.0 rpm
Diameter: 127.0 mm

Description:

3M Xtract™ Back-up Pads hold a 3M Xtract Disc (sold separately) for applications that require conformability and edge flexibility. Part of the 3M Xtract Series, designed for optimal dust removal, enabling a vacuum to extract dust off the workpiece to prolong disc life and enhance productivity. It has a tapered edge ideal for feather-edging or blending a painted area to match the rest of the workpiece.

Feature:

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
Medium density foam provides some conformability for surface sanding
Tapered edge performs well when flexibility is needed for feather-edging or blending a painted area
External threads are compatible with orbital or random orbital sanders with similar internal threads (1/4-20 for 3 in ROS or 5/16-24 for 5 and 6 inch ROS)
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart