Scotch-Brite™ Precision Surface Conditioning Disc, PN-DH, Coarse, 100 mm x 16 mm, 25 per inner, 100 per case

Article no.: 7100275261
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100275261
EAN / GTIN 04064035040482
Manufacturer number 7100275261

Description

Version:

Brand: Scotch-Brite™
Color: Color: Brown
Industries: Rail // Automotive // Transportation & Heavy Equipment // MRO // Food & Beverage // Metal Fabrication // Collision Repair // Aerospace
Maximum Speed: 15000.0 rpm
Diameter: 100.0 mm

Description:

Scotch-Brite™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.

Feature:

Now with 3M™ precision shaped grain technology - setting a new standard of performance.
Designed for ease of use and consistent surface finishing results
Conformable disc conditions surfaces without gounging, undercutting, or damaging the base material.
Conformable nonwoven material cleans and finishes surfaces without gouging, undercutting or damaging the base material
Suitable for aluminum and soft metals, carbon steel, stainless steel, composite, plastics and more

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart