3M™ Perfect-It™ Random Orbital Polisher Back-up Pad, 130 mm (5 in), 34128

Article no.: 7100265258
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100265258
EAN / GTIN 04064035015411
Manufacturer number 7100265258
L-Number L51710 1704

Description

Version:

Brand: Perfect-It™
Color: Color: Black
Industries: Transportation // Paint Preparation // AOEM // Marine // Automotive // General Industrial
Diameter: 130.0 mm

Description:

Get peak performance with the 3M™ Perfect-It™ Random Orbital Polisher Back-Up Pad for your 3M™ Perfect-It™ Random Orbital Polisher. These pads help 3M™ Perfect-It™ Random Orbital Compounding and Polishing Pads stay firmly attached to the polisher, helping maximize your productivity. Easy one-screw attachment.

Feature:

PEAK PERFORMANCE: The 3M™ Perfect-It™ Random Orbital Polisher Back-Up Pad helps compounding and polishing pads perform their best when used with the 3M™ Perfect-It™ Random Orbital Polisher.
EASY ON, HOLDS TIGHT: The 3M™ Perfect-It™ Random Orbital Polisher Back-Up Pad uses 3M™ Hookit™ attachment for fast attachment of compounding and polishing pads – holding them firmly in place.
FAST INSTALL: The 3M™ Perfect-It™ Random Orbital Polisher Back-Up Pad attaches to the polisher with a single screw and Allen key.
A SYSTEM DESIGNED TO WORK TOGETHER: Part of the easy-to-use 3M™ Perfect-It™ Random Orbital Paint Finishing System, which includes pads, liquids, and tools engineered to deliver high-quality finishes.
TWO SIZES: These firm-but-flexible back-up pads are available in 5″ / 130 mm and 6″ / 150 mm diameters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart