3M™ Front-Fitting Reusable Full Face Mask FF-601F, Small, 4 Each/Case

Article no.: 7100265075
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full-face mask body

Identification numbers & Classifications

Article number 7100265075
EAN / GTIN 04064035009021
Manufacturer number 7100265075
L-Number L01110 669

Description

Description:

3M™ Reusable Full Face Mask, FF-601F features a panoramic visor that allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, the FF-601F is suitable for a wide range of wearers and applications.

Feature:

Panoramic visor to allow for a virtually unrestricted field of vision
Visor is designed to minimise visual distortion
Soft, highly flexible and conforming Liquid Silicone Rubber faceseal to enhance user comfort
Broad faceseal, designed to minimise pressure points and provide an effective seal without over-tightening the head harness
Matt finish TPE inner mask helps to prevent glare on the inside of the visor
Inner mask directional airflow helps prevent visor misting
Adjustable 5 point head harness enables a more tailored fit
Front-fitting filter port
Compatible with the 3M™ Filters DT-Series
Size small
Previously named the Scott™ Vision 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart