3M™ Perfect-It™ Random Orbital Polisher, 15 mm, 230 V, 50 Hz, Plug F, 34102E

Article no.: 7100264630
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification & Classification

Article number 7100264630
EAN / GTIN 04064035007577
Manufacturer number 7100264630
L-Number L01310 1951
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Perfect-It™ Random Orbital Polisher and its engineered liquids, polishes, and pads to achieve high quality finish results. You get less sling than from a rotary tool and no swirl marks without the worry of burn through. It's easy-to-learn and easy-to-use, helping you deliver a consistent high-quality finish every time. The tool's variable speed control and a progressive speed trigger let you customize the power you bring to any job. 3M™ Perfect-It™ Random Orbital Polisher is available with a 15 mm throw with a 125 mm (5-inch) backup pad, or a 21 mm throw with a 150 mm (6-inch) backup pad. The generous cord length can mean less time spent managing cables. It is part of the easy-to-use 3M™ Perfect-It™ Random Orbital Paint Finishing System, which includes pads, liquids, and tools engineered to deliver high quality finishes for technicians of all skill levels. Available SOP (Standard Operating Procedure) process guides deliver step-by-step instruction for common collision-repair paint finishing jobs.

Advantage:

  • Helps to prevent and eliminate swirls, holograms, or burn-through
  • Achieve a consistent high-gloss finish on a variety paints and clear coats
  • Variable speed control and progressive speed trigger allow to provide the right speed for your job
  • User-friendly, comfortable tool design
  • Available in 15 mm and 21 mm orbits
  • Eliminates the dreaded swirl marks common with traditional rotary tools
  • Easier to learn to use and control than rotary polishers
  • Part of the 3M™ Perfect-It™ Random Orbital Finishing System

Downloads & documents

Services & product advisors

Login

Your contact person
To shopping cart