Description:
For effective protection against a range of particulates, gases and vapours or combination hazards, use 3M™ Filters DT-Series. Suitable for use with certain 3M™ half and full-face tight-fitting respirators in negative-pressure mode as well as 3M™ Powered Air Respirator System PF-600 Series.
Feature:
Includes specifications to provide protection against particulate hazards, gas & vapour hazards or a combination of both
Features a DIN40 mm threaded connection
Compatible with 3M™ Reusable Half Mask HF-300 Series, 3M™ Reusable Full Face Masks FF-300 Series and FF-600 Series and 3M™ Powered Air Respirator PF-600E Series
Please note DT-Series filters were previously known as Pro2000 Filters
Can be used with 3M™ full face masks FM3 and FM4.
Can be used with 3M™ PF-600E. Indications: A1 classification with respirators.
Part of the 3M™ DT filter series