3M™ Durable Floor Marking Tape 971L, Orange, 609.6 mm x 32.9 m, 17mil, 1 Roll/Case

Article no.: 7100260619
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100260619
EAN / GTIN 00068060000309
Manufacturer number 7100260619

Description

Version:

Brand: 3M™
Color: Color: Orange
Product Type: Tape
Product Form: Roll
length x width: 32.9 m x 609.6 mm

Description:

3M™ Ultra Durable Floor Marking Tape 971L is comprised of a Vinyl backing with a rubber adhesive and paper liner. The tough, thick vinyl backing resists pallet drag and high forklift traffic. This tape is designed for long-term floor marking, yet can still come up clean, in one piece.

Feature:

Durable Vinyl backing with a rubber adhesive designed for heavy traffic areas
Backing maintains vivid color even when exposed to heavy abrasion from pallets or heavy equipment like forklifts
Unique adhesive provides a strong bond yet promotes one-piece clean removal

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart