3M™ Vinyl Tape 471, Yellow, 12.7 mm x 33 m, 0.14 mm, Individually Wrapped

Article no.: 7100260582
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
Price for 72 Piece: 821.52 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100260582
Copy
EAN / GTIN 04054596934191
Copy
Manufacturer number 7100260582
Copy
L-Number L01310 1869
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces. Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries. Recommended applications: • Lane and safety marking applications • Temporary surface protection • Anodising and electroplating • Fine line paint masking • Colour coding • Canister and storage container sealing • Bundling and reinforcing • Decorating

Advantage:

  • Maintains its colour when exposed to abrasion, wear and many solvents
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Ideal for use on curved and irregular surfaces
  • Easy to apply, excellent holding strength on many surfaces
  • Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
  • Available in a wide variety of vivid colours and sizes

Recommendation:

  • Lane and safety marking
  • Marking of equipment pitch points or gears for warning purposes
  • Colour code piping, tools, instruments, etc.
  • Protect parts, equipment or products from abrasion
  • For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart