3M Xtract™ Portable Dust Extractor, 64193, 110 V, Plug Type EN60309, 1 per case

Article no.: 7100260424
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100260424
Copy
EAN / GTIN 04054596929852
Copy
Manufacturer number 7100260424
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Leave the dust behind. Keep your substrates and workspace clean with the 3M Xtract™ Portable Dust Extractor. This compact, sturdy device moves around your shop easily, keeping dust where it belongs — out of the air and into the 35L/9 gal. dust collection bin. Work virtually dust free with standard HEPA filters. Experience the benefits of the 3M Xtract™ Clean Sanding Solutions. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to help boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications Metal fabrication Primer sanding Gelcoat sanding Composite sanding Woodworking

Advantage:

  • Powerful industrial vacuum unit connects to 3M Xtract™ Random Orbital Sanders to remove dust from the work surface
  • Automatic on/off compatibility with pneumatic and electric sanders
  • Compact, sturdy design stands up to harsh industrial conditions
  • Automatic filter clean without flow stoppage
  • Quiet 69 dB(A) operation
  • Front panel offers convenient access to controls and connections
  • Optimal airflow: Maximum 74l/min (157 CFM) volume flow at the fan
  • Optimal vacuum: 25.5 kPa (102 inches of H2O) at the fan
  • M class filter and optional as an accessory a HEPA 14 filter
  • Adjustable airflow
  • Gross volume: 35 liters (9 gallons)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart