3M™ General Purpose Vinyl Tape 764, Red, 50 mm x 33 m, 12 rolls per case, Individually Wrapped Conveniently Packaged

Article no.: 7100260287
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100260287
    EAN / GTIN 04054596923997
    Manufacturer number 7100260287

    Description

    Version:

    Overall Length: 33 m
    Overall Width: 50 mm

    Description:

    3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

    Feature:

    Ideal for marking applications in light traffic areas, walls and pipes// Use for taping in all non-critical applications
    Maintains vivid colour even when exposed to abrasion and solvents// Protects parts, equipment and products from abrasions
    Bundle items, bundle and temporarily mark parts, machines, plus much more// Easy to apply, tape stretches around corners for a reliable tight fit
    Fast tack and excellent holding strength// Maintains vivid colour over time for long-lasting quality
    Available in a wide variety of colours// Can be applied by hand or with floor applicator
    Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

    Note:

    Marking applications in light traffic areas, walls and pipes
    General purpose holding and bundling
    Marking of parts or machines
    Temporary protection of parts, equipment or products from abrasion
    For taping, wrapping or sealing many curved or convex surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart