3M™ Safety Stripe Vinyl Tape 767, Red/White, 50 mm x 33 m, 12 rolls per case, Individually Wrapped Conveniently Packaged

Article no.: 7100260284
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floor marking tape

Identification numbers & Classifications

Article number 7100260284
EAN / GTIN 04054596923966
Manufacturer number 7100260284
L-Number L01310 1134

Description

Version:

Brand: 3M™
Product Colour: Red// White
Overall Length (Metric): 33 m
Overall Width (Metric): 50 mm
ETIM Class 8.0: EC000128

Description:

3M™ Hazard Warning Tape 767 is a red and white striped vinyl tape. Our tape is used for marking hazardous areas, protruding equipment, or preventing accidents in factories, warehouses and hospitals.

Feature:

Ideal for safety marking applications in light traffic areas// Use for taping in all non-critical applications
Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces// Marking of equipment pitch points or gears for warning purposes
Applies instantly and is ready to use immediately// Rubber adhesive provides good instant adhesion on many surfaces
Maintains vivid colour over time for long-lasting quality// Stretches and conforms to curved surfaces and around corners
Can be applied by hand or with floor applicator// Vivid colour is easy to identify in manufacturing environments
Ideal for marking in areas with low loads from industrial trucks// Ideal for marking in areas with low loads from industrial trucks

Note:

Ideal for marking applications in light traffic areas
Lane and safety marking
Helps identify hazard areas

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart