3M™ Safety Stripe Tape 5702, Yellow/Black, 50 mm x 33 m, 0.14 mm, Individually Wrapped Conveniently Packaged

Article no.: 7100260282
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 586.92 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floor marking tape

Identification & Classification

Article number 7100260282
Copy
EAN / GTIN 04054596924048
Copy
Manufacturer number 7100260282
Copy
L-Number L01310 1274
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Unlike non-adhesive caution or barricade tape, 3M™ Safety Tape features a rubber adhesive that sticks quickly to a variety of surfaces, and removes just as easily, leaving no messy residue. Flexible and abrasion resistant, it conforms around corners, curves and on uneven surfaces. Marks Lanes, Hazards and Safety Areas Our vinyl tapes are excellent for many general purpose applications, including safety markings, color coding, abrasion protection, masking, sealing, and splicing. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents. And since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile and less costly option than painting. 3M Safety Stripe Tape 5702 Highlights: Easy to apply and sticks to any clean, dry surface Vinyl backing resists most common solvents for long lasting performance Vivid yellow and black diagonal stripes are locked into the tape for high visibility Conforms around curves, corners and on uneven surfaces

Advantage:

  • Applies instantly and is ready to use immediately
  • Vivid yellow and black stripes are locked into the vinyl for permanent high visibility
  • Stretches and conforms to curved surfaces and around corners for a tight fit
  • Resists abrasion, scuffing, moisture, and weathering for long service life
  • Used to identify and mark traffic areas and physical hazards

Recommendation:

  • Lane and safety marking applications
  • Helps identify hazard areas

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart