3M™ Vinyl Tape 471, Red, 50 mm x 33 m, 12 rolls per case, Individually Wrapped Conveniently Packaged

Article no.: 7100260125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100260125
EAN / GTIN 04054596923928
Manufacturer number 7100260125
L-Number L01310 1569

Description

Version:

Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ Lane and Safety Marking Tape 471is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

Feature:

Maintains its colour when exposed to abrasion, wear and many solvents// Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting// Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces// Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces// Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)// One-piece, clean removal from many surfaces which helps reduce clean-up and labour costs
Available in a wide variety of vivid colours and sizes// Available in a wide variety of vivid colours and sizes
Sharp paint edges// Sharp paint edges

Note:

Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart