3M™ Versaflo™ Faceshield with Flame Resistant Poly Faceseal, M-207

Article no.: 7100256071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7100256071
EAN / GTIN 04054596918719
Manufacturer number 7100256071
L-Number L01140 233

Description

Version:

Specifications Met: CE Approved// EN 12941 TH2/TH3// EN 14594 3B// EN 166:2001
Product Type: Faceshield
Product Colour: Light Gray
Case Quantity: 1
Recommended Industry: Automotive// Construction// Metal Production & Fabrication// Transportation

Description:

The 3M™ PELTOR™ Vehicle Intercom T8034A is fitted in a moisture and impact-resistant metal capsule. Cables provided for power, headsets, PTT function and mobile stations which can be connected to the unit.

Feature:

Highly versatile, integrated protection from a range of respiratory, face, eye, hearing and head hazards
Lightweight, compact and well-balanced faceshield with a choice of faceseals including comfort faceseal or flame resistant polyester faceseal
Fully-adjustable suspension that includes textile harness for correct fit and weight distribution
Increased control and comfort with the deflector which allows users to direct the airflow inside the headtop
Visor design combines excellent peripheral and downward vision with good optical clarity. Coated polycarbonate visor provides added chemical and scratch resistance
Optional 3M™ Peltor™ hearing protection including 3M™ Peltor™ LiteCom Solutions
QRS port
Ratchet closure for quick and individual adjustment of the headboard size
Easy to use

Note:

Painting applications
Optimum protection when handling chemical hazards
Materials processing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart