3M™ Blue Net Sheet Roll, 115 mm x 10 m, 240 Grade, 36475

Article no.: 7100252504
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 7100252504
    EAN / GTIN 04054596903135
    Manufacturer number 7100252504

    Description

    Version:

    Product Colour: Blue
    Overall Length: 10 m
    Overall Width: 115 mm

    Description:

    3M™ Blue Net Sheet Rolls are built with an engineered ceramic-mineral blend of abrasives that deliver a fast cut rate and long sheet life. They also offer excellent dust removal when used with a dust extraction system.

    Feature:

    Sanding discs that offer outstanding performance at a competitive price
    Built with an engineered ceramic-mineral blend that delivers an excellent cut rate and life
    Balanced for outstanding abrasive performance for cut, life and dust extraction
    Excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuums
    3M™ Hookit™ attachment makes changing discs fast and easy, and the centre hole allows for easy reuse of the sandpaper until the end of its useful life
    The rolls contain perforations to secure convenient tear from the roll. They enable you to select the length of the sheet that you need for your job.
    Available in grades from 80 to 320 in 2 widths - 70 mm (2.75 inch) and 115 mm (4.5 inch).
    Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart