3M™ Durable Floor Marking Tape 971, White, 101.6 mm x 32.9 m, 0.43 mm, Individually Wrapped Conveniently Packaged

Article no.: 7100251993
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100251993
EAN / GTIN 50638060409928
Manufacturer number 7100251993

Description

Version:

Brand: 3M™
Color: Color: White
Product Type: Tape
Product Form: Roll
length x width: 32.9 m x 101.6 mm

Description:

3M™ Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.

Feature:

DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M™ Lane Marking Applicator M1
LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear
IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles
Available in a variety of widths up to 609.6mm (24 inches)
Ideal for 5S lean manufacturing initiatives

Note:

Floor and safety marking
For floor markings and safety markings
Marking devices or attachments for warning
For gluing, wrapping or sealing many curved or 3-dimensional surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart