3M Xtract™ Net Disc 310W, 53519, 320+, 150 mm x NH, 50 per inner, 300 per case

Article no.: 7100251181
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 300 pieces
  • Order steps: 300 pieces
Price for 300 Piece: 81.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 7100251181
Copy
EAN / GTIN 04054596899964
Copy
Manufacturer number 7100251181
Copy
L-Number L51710 1850
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

High cut-rate. Competitive price. 3M™ has reimagined sanding, eliminating the tradeoff between dust extraction and disc performance with a range of net abrasives including the Advanced Series 3M Xtract™ Net Disc 310W. Advanced Series Abrasives from 3M™ are designed to deliver an unbeatable combination of performance and value. Powered by innovative 3M™ technologies and technical expertise, 3M Xtract™ Net Disc 310W helps you stay competitive in your industry. Enabling a safer work environment. A cleaner work environment is a safer work environment. 3M Xtract™ Net Disc 310W extracts more than 99% of the dust produced during sanding, reducing exposure to airborne particles and creating a healthier, virtually dust-free work environment. Plus, the 3M™ Precision-Shaped Grain in the disc cuts with less pressure required by the operator, making for more comfortable sanding. Experience the benefits of the 3M Xtract™ System. 3M™ is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to boost productivity and part quality in your operation. 3M™ technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications • Metal fabrication • Primer sanding • Gelcoat sanding • Composite sanding • Woodworking

Advantage:

  • Advanced Series net disc delivers virtually dust-free sanding at a value price
  • Features 3M™ Precision-Shaped Grain mixed with premium aluminum oxide abrasive for a fast cut and long life
  • Part of the 3M Xtract™ Series, the ultimate in dust removal and performance
  • Allows for a cleaner work environment than traditional discs with dust extraction holes
  • Hook-and-loop backing for quick and easy disc changes
  • Ideal for a wide variety of substrates and applications including stock removal and fine finishing
  • Available in a range of grades

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart