3M™ Electric Angle Grinder, Variable Speed, 1900W, 125 mm, Plug Type E, 14291

Article no.: 7100249668
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Angle grinder

Identification & Classification

Article number 7100249668
Copy
EAN / GTIN 04054596880313
Copy
Manufacturer number 7100249668
Copy
L-Number L51710 1159
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Powerful performance that’s easy to handle The 3M™ Electric Angle Grinder features a powerful 1900-watt motor in a lightweight and easy-to-handle tool. The ergonomic design includes a low-vibration handle to improve operator comfort, and a speed control feature allows the operator to select the speed that suits the application. It is built with robust components for durability in harsh industrial conditions and designed to produce high torque and high rotational speed – vital for delivering the potential cut rate and life of abrasive discs. When combined with 3M abrasives and accessories the 3M™ Electric Angle Grinder provides a comprehensive system designed to enhance productivity and produce results in shorter processing times. A complete kit to maximize performance In some regions the 3M™ Electric Angle Grinder Kit is also available. These 3M abrasives and tools are designed to be used together as a complete system to maximize heavy grinding performance. Each component of this system has been engineered to optimize life, cut-rate, finish consistency and operator comfort compared to depressed center grinding wheels in the right applications. The system improves productivity, lowers overall costs and minimizes noise, dust and vibration. Where available, the kit includes: • 3M™ Electric Angle Grinder (1 piece) • 3M™ Cubitron™ II Fibre Disc 982CX Pro (25 pieces) – re-engineered 3M Precision-Shaped Grain cuts 33% faster than 3M™ Cubitron™ II Fibre Discs 982C and significantly faster than depressed center grinding wheels, helping boost productivity in your operation • 3M™ Red Ribbed Fibre Disc Back-up Pad (1 piece) – rigid construction of the ribbed back-up pad maintains maximum pressure between disc and workpiece so the Precision-Shaped Grains fracture and maintain sharp cutting points throughout the life of the disc

Advantage:

  • HIGH-POWERED GRINDING: High torque and high rotational speed in a lightweight, powerful and versatile tool
  • DESIGNED FOR OPERATOR COMFORT: Ergonomic design features a low-vibration handle and speed control for different jobs
  • MAXIMISE PRODUCTIVITY TO MINIMISE PROCESSING TIME: Designed for use with 3M abrasives and accessories
  • EVERYTHING YOU NEED TO GET GRINDING: 3M™ Electric Angle Grinder Kit including back-up pad and abrasives is also available in some regions

Recommendation:

  • Use with 3M abrasives and accessories in a wide variety of applications

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart