3M™ Cubitron™ II Net Sheet Roll, 80 mm x 10 m, 240+ Grade, 34555

Article no.: 7100249564
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hook-and-loop sandpaper

    Identification numbers & Classifications

    Article number 7100249564
    EAN / GTIN 04054596894198
    Manufacturer number 7100249564
    L-Number L51710 1752

    Description

    Version:

    Product Colour: Purple
    Overall Length: 10 m
    Overall Width: 80 mm

    Description:

    3M™ Cubitron™ II Net Sheet Rolls are a fast-cutting and long-lasting family of net sheet rolls that deliver the exceptional cut rate and extended life of a Cubitron II abrasive. They’re designed to help dust extractors perform their best, leaving virtually no dust on the work surface or in the environment. Pair with a 3M recommended sanding and dust extraction system to create your shop's ideal dust capture system.

    Feature:

    Fast-cutting, long-lasting net sheets are built with patented 3M™ Cubitron™ II precision-shaped grains.
    They help dust extractors achieve their best-possible performance – whether it’s a self-generating-vacuum sander, a central vacuum system or a portable dust extractor
    The patented triangular-shaped mineral grains on the sheets slice through substrates rather than gouging or ″plowing” like conventional abrasive grains, helping the sheet run cooler, cut faster, and last longer
    Available in grades from 80+ to 320+ in three widths, making them compatible with a wide range of blocks and straightline power sanders
    3M™ Hookit™ hook-and-loop attachment makes it easy to install a new sheet or save a partially-used one
    The rolls contain perforations to secure convenient tear from the roll. They enable you to select the length of the sheet that you need for your job
    Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart