3M™ DBI-SALA® Work Positioning Trigger Lanyard, Adjustable to 5.00 m, 1200311

Article no.: 7100249269
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100249269
Copy
EAN / GTIN 03660570044674
Copy
Manufacturer number 7100249269
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Constructed from 11 mm braided rope, our 3M™ DBI SALA® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a double action carabiner body connector and aluminium snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).

Advantage:

  • Use a 3M™ DBI-SALA® Work Positoning Trigger Lanyard where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task
  • Trigger device allows simple adjustment for perfect work positioning
  • 11 mm kernmantle rope material is durable and easy to adjust through the Trigger device
  • Snap hook connecting hook for simple belt connection
  • Twist lock double action carabiner connection to Trigger™ device for simple connection with enhanced security
  • Rope protection sleeve protects the rope from abrasion wear (except 1200312)
  • Model 1200312 has a protective cover on the trigger (but not the rope)
  • Maximum user weight 140 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart