3M™ Cushion-Mount™ Plus Plate Mounting Tape B1320, Yellow, 1371 mm in x 33 m, 0.51 mm

Article no.: 7100247163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100247163
EAN / GTIN 00638060410127
Manufacturer number 7100247163

Description

Description:

3M™ Cushion-Mount™ Plus Plate Mounting Tape B1320 is designed for mounting flexographic print plates to cylinders or sleeves, particularly the price-conscious challenges of short runs and frequent changeovers. This yellow plate mounting sticky back foam tape provides high quality medium soft combination print.

Feature:

0.51 mm double coated medium soft density yellow foam tape
Designed to meet basic print needs for short runs and frequent changeovers
Ideal for printing combinations of solids and process with halftone dots
Securely bonds flexographic photopolymer plate to print sleeve or steel cylinder to prevent plate edge lifting during printing
Air release feature allows air to escape from between the tape and plate
Yellow foam color indicates the medium soft density foam
Grooves in the adhesive are created by a cross-hatch pattern from the release liner
Flexible design for use with thin-walled sleeves
Value sized rolls

Note:

Mounting of photopolymer plates on flexo printing cylinders and sleeves
Price-conscious applications such as short runs and frequent plate changes
Use in combination printing of halftone and solid elements
3M tapes for use on wide web printing presses for printing on films or paper for flexible packaging.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart