3M™ Performance Spray Gun H/O Conversion Pack, 26837

Article no.: 7100244430
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
Price for 4 Piece: 672.76 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100244430
Copy
EAN / GTIN 50051131268376
Copy
Manufacturer number 7100244430
Copy
L-Number L01310 1513
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This easy-to-install H/O Conversion Pack adds an air-pressure port to our 3M™ Performance Spray Gun which is required to support 3M™ PPS™ Series 2.0 Type H/O Pressure Cups – delivering high-viscosity coatings with better control of texture, pattern size, and delivery rate than aerosol cans and Body Schutz guns. Cleanup is simple. Simply discard the lid and liner or use the sealing plug to seal and protect the coating for later use. With quick-change replaceable atomizing, coatings never pass through the body of the spray gun. Twist the locking collar, remove the atomizing head, and wipe the needle clean. Control valve allows user to turn off pressure feed for feed or traditional gravity cup applications. Our 3M™ PPS™ Series 2.0 Type H/O Pressure Cup comes in two sizes, 400 ml Midi and 850 ml Large. They use air pressure between the hard cup walls and the collapsible 3M™ PPS™ Series 2.0 liner to make high-viscosity fluids flow more smoothly and atomize more completely. Like all PPS, when the spraying is done, the liner can be thrown away and the atomizing head either replaced or cleaned for the next use. Uses 3M™ Performance Spray Gun Gravity Atomizing Heads.

Advantage:

  • Upgrades 3M™ Performance Spray Gun to spray heavy, thick coatings using 3M™ PPS™ Series 2.0 H/O pressure cups.
  • Provides excellent application control of heavy or texture coatings.
  • Easy-to-install kit adds a port for connecting the pressure cup’s air supply tube to the gun body.
  • Conversion adapter allows the gun to be used with 400 ml and 850 ml capacity 3M™ PPS™ Series 2.0 H/O Pressure Cups.
  • Simple two-screw installation

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart