3M™ GoggleGear™ 6000 Anti-Scratch Replacement Flip-Up Grey IR5 Cover lens, GG6050AS-CLENS-EU, 20/Case

Article no.: 7100243987
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 7100243987
EAN / GTIN 58887862406853
Manufacturer number 7100243987

Description

Description:

3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.

Feature:

Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging
Premium spherical curved lens design for optimal horizontal and vertical field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
Pivoting ratchet for convenient personal adjustment
Easy-to-adjust elastic textile headband for stability and comfort
Wide flexible nose area to fit well with half-mask respirators
GG6001NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C
Flip-up version available with a grey IR 5 lens filter popular for gas welding and metal cutting
*Based on internal tests conducted by 3M according to EN 168 test procedures compared to conventional anti-fog coatings

Note:

Abattoir, agriculture, assembly, automotive, aviation, chemical, knockdown, construction, demolition, drilling, plant maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, blast cleaning, laboratories, law enforcement, machine shop, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, casting, power generation, primary metals, remediation, riveting, road construction, sanding, sawing, transport, UV protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart