3M™ Scotchlite™ Reflective Material 9725, Silver, 70mm x 100m

Article no.: 7100243520
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100243520
EAN / GTIN 50638060431875
Manufacturer number 7100243520

Description

Version:

Overall Length: 100 m
Overall Width: 70 mm

Description:

3M™ Scotchlite™ Reflective Material 9725 with high reflection values for high-visibility, industrial and occupational garments that undergo industrial laundering.

Feature:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in home laundering at 60°C
Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
OEKO-TEX standard 100 certified

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart