Scotch® Vinyl Color-Coding Electrical Tape 35, White, 19 mm x 20 m

Article no.: 7100240608
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100240608
    EAN / GTIN 50051144061131
    Manufacturer number 7100240608
    L-Number L01310 988

    Description

    Version:

    Product Colour: White
    Overall Length: 20.117 m
    Overall Width: 19.05 mm

    Description:

    Scotch® Vinyl Color Coding Electrical Tape 35 is premium grade, colour coded electrical PVC tape. This flame retardant tape is suitable for use in phase identification, colour coding of leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of -10 to 90 °C.

    Feature:

    Easy to handle and apply
    Protect electrical conductors, motor leads and piping from abrasion, acids, alkalis, corrosion, moisture and weather
    Available in nine fade resistant colours
    UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart