Scotch® 35 Vinyl Electrical Tape, Orange, 19 mm x 20 m

Article no.: 7100238737
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100238737
EAN / GTIN 50051144061087
Manufacturer number 7100238737
L-Number L01310 1061

Description

Version:

Product Colour: Orange
Overall Length: 20.117 m
Overall Width: 19.05 mm

Description:

Scotch® Vinyl Color Coding Electrical Tape 35 is premium grade, colour coded electrical PVC tape. This flame retardant tape is suitable for use in phase identification, colour coding of leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of -10 to 90 °C.

Feature:

Easy to handle and apply
Protect electrical conductors, motor leads and piping from abrasion, acids, alkalis, corrosion, moisture and weather
Available in nine fade resistant colours
UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart