3M™ Full Facepiece Reusable Respirator FF-302, M/L Large

Article no.: 7100236989
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full-face mask body

Identification numbers & Classifications

Article number 7100236989
EAN / GTIN 04054596824362
Manufacturer number 7100236989
L-Number L01110 493

Description

Version:

Product Colour: Black

Description:

3M™ Promask™ Full Facepiece Reusable Respirator FM3-L is our large sized, multi-function full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.

Feature:

Use as a negative-pressure single-filter mask or as a face piece for a powered air respirator
Sweat port helps to improve user comfort during long periods of use
Visor provides a good field of view and comes in choice of polycarbonate or high-heat material
Side-fitting filter port and clear inner mask for improved forwards and downwards vision
Filter doesn't interfere with front-mounted speech diaphragm to aid in easy communication

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart