Scotch-Brite™ Surface Conditioning Disc SC-DH

Article no.: 7100233810
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 600 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100233810
EAN / GTIN 04046719792948
Manufacturer number 7100233810
L-Number L51710 987

Description

Version:

Variety of abrasive grades and sizes offer an ideal starting point for cleaning, finishing, blending, and light deburring
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Hook and loop attachment system for fast disc changes in multi-step finishing processes

Description:

Scotch-Brite™ Surface Conditioning Disc is a durable, non-woven disc for use as the first step in cleaning, blending, deburring, and finishing. Our discs perform well on contoured or uneven surfaces, without undercutting or damaging the base material.

Feature:

Open structure provides cool grinding and avoids clogging for longer tool life
Adaptable disc for preparing surfaces without scoring, under-grinding or damaging the workpiece

Note:

Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing
Suitable for metal, composite, plastics, and other materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart