3M™ First Base™ 3 Bump Caps

Article no.: 7100231348
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100231348
EAN / GTIN 04054596833357
Manufacturer number 7100231348
L-Number L01110 827

Description

Version:

Product Colour: Red
Provides industrial bump protection to EN812:A1
Patented shell design provides enhanced coverage for a wide range of head sizes
Various styles, fabrics, peak lengths and colours are available
Optional custom logo embroidery for most of the range

Description:

3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.

Feature:

Protects wearer from light contact with stationary objects

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart