3M™ Aluminium Foil Tape 431

Article no.: 7100230552
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 64 pieces
  • Order steps: 64 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100230552
EAN / GTIN 50638060407856
Manufacturer number 7100230552
L-Number L01310 620

Description

Version:

Product Colour: Silver
Improves heating and cooling efficiency to protect temperature sensitive materials// Thermally conductive tape reflects and dissipates radiant heat to protect plastic surfaces
Overall Length: 55 m
Overall Width: 19 mm
Withstands exposure to flame, weathering, moisture and UV for a strong, long-lasting and reliable bond

Description:

3M™ Aluminum Foil Tape 431 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Feature:

Conformable tape resists flames, moisture, weather, UV degradation, and many chemicals// Heat and light reflective tape protects surfaces and enhances lighting efficiency
Thermally conductive tape reflects and dissipates radiant heat to protect plastic surfaces// Improves heating and cooling efficiency to protect temperature sensitive materials
Light reflective tape enhances lighting efficiency// Thermally conductive tape reflects and dissipates radiant heat
Due to its low moisture vapour transmission rate, this tape offers excellent sealing and patching performance// Robust acrylic adhesive and foil backing provide long service life both indoors and out
Heat and light reflective tape protects surfaces and enhances lighting efficiency// Withstands exposure to flame, weathering, moisture and UV for a strong, long-lasting and reliable bond
Clean removal after harsh masking applications
Conforms to curved and uneven surfaces
Wide temperature use range from -53 °C to 148 °C

Note:

Heat shielding and heat reflecting of delicate parts
Moisture barrier
Light reflecting for light enhancement
Seaming and sealing
Refrigerator and freezer coil attachment
Plastic protection against heat and UV exposure

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart