3M™ Aluminum Foil Tape 425, Silver, 12 mm x 55 m, 0.12 mm

Article no.: 7100229093
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100229093
    EAN / GTIN 50638060407641
    Manufacturer number 7100229093
    L-Number L01310 1301

    Description

    Version:

    Product Colour: Silver
    Overall Length: 55 m
    Overall Width: 12 mm

    Description:

    3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

    Feature:

    Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations// Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
    Heat and light reflective tape protects surfaces and enhances lighting efficiency// Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
    Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications// Improves heating and cooling efficiency to protect temperature sensitive materials
    Thermally conductive tape reflects and dissipates radiant heat// Withstands exposure to flame, weathering, moisture and UV
    Due to its low moisture vapour transmission rate, this tape offers excellent sealing and patching performance// Heat and light reflective tape protects surfaces and enhances lighting efficiency
    Dead soft aluminium foil backing conforms to curved and uneven surfaces// Withstands exposure to flame, weathering, moisture and UV for a strong, long-lasting and reliable bond
    Clean removal after harsh masking applications// Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating
    Conforms to curved and uneven surfaces
    Wide temperature use range from -53 °C to 148 °C

    Note:

    Heat shielding and heat reflecting of delicate parts
    Masking in chemical paint stripping
    Light reflecting for light enhancement
    Seaming and sealing
    Refrigerator and freezer coil attachment
    Splicing of thin gauge foils

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart