3M™ High Temperature Aluminum Foil Tape 433, Silver, 50 mm x 55 m, 0.09 mm

Article no.: 7100228331
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100228331
EAN / GTIN 50638060407672
Manufacturer number 7100228331
L-Number L01310 922

Description

Version:

Product Colour: Silver
Overall Length: 54.864 m
Overall Width: 50.8 mm

Description:

Use 3M™ High Temperature Aluminum Foil Tape 433 for heat shielding applications such as wrapping over or along thermal insulations. Our dead soft tape is coated with clear silicone adhesive which provides up to 316 °C temperature resistance.

Feature:

Flame, moisture, weather, UV degradation and chemical resistant
Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
Can be used to improve heating and cooling efficiency
Dead soft aluminium foil backing conforms to curved and uneven surfaces
Flame resistant – meets requirements of F.A.R. 25.853(a)
UL Recognised component (file QQQW2.MH122798)

Note:

Use for heat shielding applications such as wrapping over or along thermal insulations

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart