3M™ Lead Foil Tape 420, Dark Silver, 100 mm x 33 m, 0.17 mm

Article no.: 7100221142
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100221142
EAN / GTIN 50638060406293
Manufacturer number 7100221142
L-Number L01310 1911

Description

Version:

Product Colour: Dark Silver
Overall Length: 33 m
Overall Width: 100 mm

Description:

Our 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.

Feature:

Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodising processes// Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes
Bonds well a variety of surfaces, including most metals// The rubber-based adhesive bonds well a variety of surface, including most metals
Performs over a wide variety of temperatures// Performs over a wide variety of temperatures
Easy-release film liner// Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes
Easily removed after use// Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes
Wrapped on protective film// Wrapped on protective film
Combines specific advantages of lead and chemically resistant adhesive system// Combines specific advantages of lead and chemically resistant adhesive system

Note:

Masking in electroplating
Radiation barrier
Moisture barrier
Chemical milling

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart